Learn More
Description
- Breathable and comfortable lightweight material
- SMS nonwoven laminates combine the strength and durability of spunbond with the barrier properties of meltblown microfibers
- 5 Snap button closures for fast and easy removal
- Knitted collar and cuffs
- Tri-pocket design for functionality
- Anti-static
- Manufactured in an ISO 9001 facility
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Static |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
