Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Speakman™ Safe-T-Zone™ Floor-Mounted Shower and Eye/Face Washes

Catalog No. 19819527 Shop All Speakman Company Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Activation:
Push and Pull Handle
Flow Rate:
3.18 to 20 gpm
Pressure:
30 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Activation Flow Rate Pressure
19-819-527 Push and Pull Handle 3.18 to 20 gpm 30 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-527 Supplier Speakman™ Supplier No. SE697
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Floor-mounted emergency deluge showers

  • Yellow plastic cycolac shower head id 20cm (8 in.) dia.
  • Internal 20gpm regulator
  • Includes emergency wall sign

Model SE-601 (19058403)

  • Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
  • SE-400 eye/face wash
  • Impeller action deluge showerhead activated by a pull-chain/ring
  • Self-closing shower

Model SE-603 (19819522)

  • Combination eye/face wash with six aerated sprays and a rectangular bowl
  • SE-400 eye/face wash
  • Impeller action deluge showerhead that is activated by a triangular pull-handle
  • Stay open shower

Model SE-610 (19819525)

  • Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
  • Impeller action deluge showerhead that is activated by a pull chain and ring
  • SE-505 eyewash with stainless steel bowl with hand and foot activation
  • Self-closing shower
  • Chain and ring activated shower

Model SE-695 (19819526)

  • Galvanized steel combination emergency shower and eye/face wash
  • Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
  • SE-490 eye/face wash activated by a paddle handle

Model SE-697 (19819527)

  • Galvanized steel combination emergency shower and eyewash
  • Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
  • SE-580 eyewash activated by a paddle handle

Compliance

Compliant to the ANSI Z385.1 standard

Specifications

Activation Push and Pull Handle
Certifications/Compliance ANSI Z358.1
Flow Rate 3.18 to 20 gpm
Includes Yellow Plastic shower head, yellow Plastic bowl, yellow Plastic spray head, flip-top dust caps, universal emergency sign, IPS Galvanized Steel piping, Brass fittings, Chrome Plated stay open ball valve
Mounting Floor
Outlet Connection (English) 1.25 in. NPT female
Pressure 30 psi
Product Type Combination Shower, Eye and Face Wash Unit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.