Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ SafeMask™ Architect Pro™ N95 Surgical Respirator

Catalog No. 17000332 Shop All Medicom Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-000-332 Large
17-000-330 Small
17-000-331 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-000-332 Supplier Medicom™ Supplier No. 203414
  • $840.27
    $832.65 / Case of 500

    Save $7.62

    1% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The SafeMask™ Architect Pro™ N95 Surgical Respirator is a medical grade respirator providing optimal respiratory protection by filtering 95% of particulate aerosols free of oil.

  • Reliable respiratory protection that filters out 95% of particulate aerosols free of oil
  • High-quality materials and duckbill shape offer optimal breathability
  • Unique single split comfort band hold mask in place without pulling or irritating skin
  • Lightweight construction ensures comfort and adjustable nose piece creates a personalized fit
  • Evaluated for use in healthcare settings according to recognized standards for biocompatibility, flammability, and fluid resistance
  • Convenient 8-hour wear time

Specifications

Aerosol Type N - Not Resistant to Oil
Certifications/Compliance AS/NZS 1716:2012, NIOSH N95
Certifications (NIOSH) NIOSH 42 CFR 84, N95
Design Type Pouch/Duckbill
Disposable Single-use
Filter Type N95
Product Type General Purpose Particulate Respirator
Size Large
With Exhalation Valve No
Filter Efficiency 95%
Latex Free Yes
Sterility Non-sterile
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.