Learn More
Description
- Variety of unique and vibrant colors
- Simply Soft Technology™ for a smooth, luxurious and comfortable fit
- Breathability and softness
- Level 1, L2 and L3 protection
- Ultrasonically sealed earloops
- Shingle pleat design prevents fluid pooling and cross-contamination
- High-quality media ensures optimal filtration
- Intended to be worn during medical procedures to protect the patient and the operating personnel
- Latex free
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| ASTM Level | ASTM Level 1 |
| Color | Blue |
| Fastening Type | Earloops |
| Material | Spunbond Polypropylene |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Pleated |
| Certifications/Compliance | ASTM F2299, ASTM F1862 |
| Certifications/Compliance (Europe) | EN 14683 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.