Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ SafePlus™ Dispenser Cap

Catalog No. 189992409 Shop All Vileda Professional Products
Change view
Click to view available options
Dimensions (L x W):
2.75 x 2.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-2409 2.75 x 2.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-2409 Supplier Vileda Professional™ Supplier No. 167769
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SafePlus™ System is the safe way to dispense single use microfiber wipes

  • Dispenses single use wipes

Specifications

Product Type Replacement Cap for Wipe Bag
Length (English) 2.75 in.
Length (Metric) 70 mm
Width (English) 2.75 in.
Width (Metric) 70 mm
Material Plastic
Dimensions (L x W) 2.75 x 2.75 in.
For Use With (Application) Replacement parts for wipe dispenser
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.