Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vileda Professional™ SafePlus™ MicronRoll Mini Disposable Wipes
Shop All Vileda Professional ProductsDescription
- Effective, quick and hygienic cleaning of all surfaces, including high-risk areas
- Reduces the risk of cross-contamination
- 99.98% of bacteria and germs are removed from surfaces, without disinfectants (Certified by 3rd party, BMA Labs, Inc.)
- Easy to use in many areas with different cleaning frequencies and storage flexibility
- Flexible lid is antibacterial, and self-closing to ensure the dispenser is never left open
- Antibacterial properties of the lid are certified by a 3rd party, Hohenstein Labs
- Lid remains antibacterial even after 80x autoclave cycles (Certified by 3rd party, Hohensteins Labs)
- Sealed polybags wipes are packaged to fit perfectly into dispensers providing extra safety in preparation, use, and storage
Specifications
Specifications
| Product Type | Single Use Wipe |
| Length (English) | 6 in. |
| Length (Metric) | 15 cm |
| Width (English) | 8 in. |
| Width (Metric) | 20 cm |
| Material | Microfiber |
| Color | Yellow |
| Dimensions (L x W) | 6 x 8 in. |
| For Use With (Application) | Disinfecting a Wide Variety of Surfaces |
| Packaging Quantity | 50 Wipes/Roll, 10 Rolls/Cs. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?