Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ SafeSeal™ Sterilization Reels

Catalog No. 19910702 Shop All Medicom Products
Change view
Click to view available options
Width (English):
2 in.
3 in.
4 in.
6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-910-702 4 in.
19-910-700 2 in.
19-910-701 3 in.
19-910-703 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-910-702 Supplier Medicom™ Supplier No. 9530
Only null left
Add to Cart
Add to Cart

Various sizes available to allow for customized sterilization of a wide variety of items.

  • Individual and flexible formats save time and lower costs
  • Ideal for specialty items of various sizes
  • Medical grade, heavy-weight paper provides superior strength
  • Blue tinted, tear resistant film offers convenient loading and assures sterility maintenance
  • External multiparameter indicators respond to steam and EO:
    • Steam: Indicators turn from pink to cocoa when processed 30 min. at 121°C
    • EO: Indicators turn from blue to golden brown when processed 100 to 120 min. at 50°C, 60 to 85% RH, and EO concentration of 600 mg/L

Specifications

Content And Storage Keep away from light, heat and humidity. Store at temperature between 15 - 35°C (59 - 95°F)
Description Blue tinted film sealed to paper with two sets of indicators
Autoclavable Autoclavable
Disposable Single-use
Sterility Non-sterile
Quantity 10 Reel/Cs.
Length (English) 100 ft.
Width (English) 4 in.
Length (Metric) 3048 cm
Width (Metric) 10.16 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.