Learn More
NSP SAFETiCET™ Safety Lancets
Description
- Stainless Steel Needle that is encased in plastic to ensure sterility for up to 5 years
- Designed with the safety of users in mind such as nurses and diabetics
- Needle is encased in the device at all times prior to, and after trigger
- Protects healthcare personnel from needle stick accidents and direct contact with blood specimen
- Dimensions (H x D): 4.2 x 0.9 cm
- Invented to overcome all the problems reported with the key design features such as:
- Contact Activation: Allows consistent penetration depth and force of activation to prevent human errors
- Tri-Bevel Needle Tip: Encased is a high quality German made sharp needle
- Patented Activation Mechanism: Reduces sudden surge of force prior to activation, shock proof and reduced size
- Linear Guided Needle Holder Track: Ensures needle travels straight, reduces vibration when entering skin
- Safety V-Neck Protective Cap: Allows users to swiftly twist off the protective cap
- Small Aiming Area: Prevents repeat puncturing on old wounds
Specifications
Specifications
| Material | Polypropylene |
| Certifications/Compliance | ISO 13485 |
| Color | Yellow |
| Depth (English) | 0.059 in. |
| Depth (Metric) | 1.5 mm |
| Disposable | Single-use |
| Product Type | Safety Lancet |
| Flow Type | Low |
| For Use With (Application) | Lab Testing, Whole Blood Count, Cholestrol Testing, Etc. |
| For Use With (Equipment) | Microblood Testing Meters |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.