Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Phoenix Safetube TIG Rod Canister, 40 in., 12/Pk.

Catalog No. 502759675
Encompass_Preferred

The 101.6 cm (40 in.) Safetube® TIG rod canister is designed to store and protect 36-inch and 1-meter TIG welding rods from dirt and moisture. This canister features a pressure-fitted O-ring for a watertight seal and a quarter-turn cap for quick access. Built with a lightweight design, it features squared sides to prevent rolling on flat surfaces.

  • Length: 101.6 cm (40 in.)
  • Capacity: Accommodates 36-inch and 1-meter TIG rods; 4.5 kg (10 lb.) weight capacity
  • Seal type: Pressure-fitted O-ring for a watertight seal
  • Cap access: Quarter-turn cap removal
  • Design: Squared sides to prevent rolling
  • Compatibility: Compatible with the PHOENIX wall-mounted storage rack
  • Installation: No mechanical installation required; clean O-ring and cap surfaces before closing

Catalog No. 50-275-9675 Supplier Grainger Supplier No. 165N34
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 101.6 cm (40 in.) Safetube® TIG rod canister is designed to store and protect 36-inch and 1-meter TIG welding rods from dirt and moisture. This canister features a pressure-fitted O-ring for a watertight seal and a quarter-turn cap for quick access. Built with a lightweight design, it features squared sides to prevent rolling on flat surfaces.

  • Length: 101.6 cm (40 in.)
  • Capacity: Accommodates 36-inch and 1-meter TIG rods; 4.5 kg (10 lb.) weight capacity
  • Seal type: Pressure-fitted O-ring for a watertight seal
  • Cap access: Quarter-turn cap removal
  • Design: Squared sides to prevent rolling
  • Compatibility: Compatible with the PHOENIX wall-mounted storage rack
  • Installation: No mechanical installation required; clean O-ring and cap surfaces before closing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.