Learn More
Description
- Provided in wide range of configurations of needle gauge, tubing length and attachment type to support your blood collection and infusion workflows.
- Available as infusion set or with Pre-assembled luer adapter, standard holder or blood culture holder.
- View window in the body of the device provides visual confirmation of successful venipuncture.
- Versatile use for blood collection or infusion up to 5 hours (except Safety blood collection sets preassembled with blood culture holders).
- Ergonomic packaging is easy to open and minimizes waste.
- Color-coded wings provide visual indication of needle gauge.
- An audible click indicates correct activation, meaning the needle is securely and irreversibly enclosed for enhanced safety against needlestick injuries.
Specifications
Specifications
| Product Type | Safety Blood Collection Set |
| Color | Green |
| Material | Plastic, Stainless Steel |
| Needle Gauge | 23 G |
| Sterility | Sterile |
| Latex Free | Yes |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |
| Length (Metric) Tube | 30 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.