Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UltraFlo™ Safety Blood Collection Set

Catalog No. 22757221
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Color:
Blue
Green
Orange
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color
22-757-221 25 G Orange
22-757-219 21 G Green
22-757-220 23 G Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-757-221 Supplier UltraFlo™ Supplier No. 285
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Utilizes the same, proven, safety-shield acitvation technique as leading brands. Higher tube fill-rates with UltraFlo™ needle cannula for more patient comfort.

  • Increase flow rate
  • Improve patient comfort
  • Use 23G instead of 21G without compromising flow rate
  • Proprietary bevel technology requires lower penetration force for an improved draw experience

Specifications

Color Orange
Material PVC
Needle Gauge 25 G
Sterility Sterile
Certifications/Compliance 510k
For Use With (Application) Venous multi-sample blood collection or short-term infusion
Includes Safety butterfly needle, 12 in. tubing, multi-sample luer adapter
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Length (Metric) Needle 19 mm
Length (Metric) Tube 305 mm
Quantity 50 Pk.
Volume (Metric) Prime 0.331 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.