Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Safety Bottle Carrier
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Green
Red
Size:
1.5 L
4.5 L
Description
- Robust Design
- Ergonomic handle prevents hand fatigue and related accidents when carrying heavier loads
- Handle can be pressed down to either side for easier loading and unloading
- Centering ring stabilizes bottle in the center of carrier for safer, steadier transport
- Carriers come in four colors with designated labeling areas for easy identification
- Made of chemical resistant thermoplastic elastomer - PP blend
Specifications
Specifications
Product Type | Bottle Holder |
Includes | 1 Safety Bottle Carrier vessel and attachable handle |
Description | Safety Bottle Carrier, 4.5 L, Green |
Array | 1 x 1 |
Autoclavable | Not Autoclavable |
Color | Green |
Holds | Bottles |
Material | Polypropylene |
Positions | 1 |
Shape | Cylindrical |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction