Learn More
Description
- Robust Design
- Ergonomic handle prevents hand fatigue and related accidents when carrying heavier loads
- Handle can be pressed down to either side for easier loading and unloading
- Centering ring stabilizes bottle in the center of carrier for safer, steadier transport
- Carriers come in four colors with designated labeling areas for easy identification
- Made of chemical resistant thermoplastic elastomer - PP blend
Specifications
Specifications
| Description | Safety Bottle Carrier, 1.5 L, Black |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Holds | Bottles |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Cylindrical |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Application) | Transportation of bottled regeants |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.