Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Safety Can for Liquid Disposal with Built-In Fill Guage and Flame Arrester
GSA_VA

Catalog No. 19822429 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-822-429 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-429 Supplier Justrite™ Supplier No. 14565
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ Safety Can for Liquid Disposal with Built-In Fill Guage and Flame Arrester provides a better solution for the containment of liquid flammable or corrosive waste.

  • High-density polyethylene (HDPE) disposal cans provide superior chemical resistance and leak protection
  • Spring-loaded sealed cap, normally closed, automatically vents between 3 and 5 psig (0.2 and 0.35 bar)
  • Stainless steel handle and hardware with latch-catch system hold the cap in the open position for easy filling and pouring
  • Large-mouth opening features a built-in stainless steel flame arrester to guard against outside ignition
  • The broad-base design provides stability and resists accidental tip over
  • Built-in polyethylene fill gauge indicator pops up to warn you that the container is almost full

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Safety can
Color Red
Material Polyethylene
Height (English) 20 in.
Diameter (English) Outer 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.