Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Safety Cans
SCI_ED

Catalog No. S41789 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Capacity (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S41789 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41789 Supplier Eagle Manufacturing Supplier No. UI10S/EMD

missing translation for 'validMainframeMsg'

Safe means of carrying and storing flammable liquids.

  • Constructed of galvanized steel with a brass pour spout
  • Single-walled, brass flame arrestor located within the pour spout
  • Store acetone, toluene, xylene, naphtha, gasoline, and other noncorrosive flammable liquids

Compliance

UL listed; FM approved

Specifications

Certifications/Compliance UL, FM, ULC, OSHA, NFPA 30
Product Type Metallic Can
Capacity (English) 1 gal.
Capacity (Metric) 3.8 L
Color Red
For Use With (Application) To store Acetone, Toluene, Xylene, Naphtha, Gasoline and other noncorrosive flammable liquids
Material Galvanized Steel
Finish Powder Coat
Includes Screen
Width (English) 9 in.
Width (Metric) 228 mm
Height (English) 8 in.
Height (Metric) 127 mm
Weight (English) 3.52 lb.
Weight (Metric) 1.5 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.