Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OK-1™ Safety Choice™ Back Supports

Catalog No. 19816280
Change view
Click to view available options
Large
Small
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-816-280 Large
19-816-277 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-816-280 Supplier OK-1™ Supplier No. SC250L W/LOGO
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Comes with adjustable 1-1/2 in.-wide (3.8cm) swivel-clip suspenders that can also be removed completely

Help to prevent on-the-job back injuries

Economy-style back supports designed for light lifting requirements and repetitive motions.
•     Lumbar stays and side elastic keepers prevent belts from riding up.
    ▵     Belt with open mesh/stretch elastic body features a double closure system for extra-firm abdominal support
Black.

Specifications

Color Black
Product Type Economy Back Support
Size Large
For Use With (Application) Help to prevent on the job back injuries, designed for light lifting requirements and repetitive motions
Includes 1.5 in. W Adjustable swivel clip suspenders, stays and Elastic side
Material Mesh, Elastic
Size (English) Waist 35 to 44 in.
Size (Metric) Waist 89 to 112 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.