Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Choice™ Natural Rubber Latex Gloves

Catalog No. 19816829 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Thickness (English):
16 mil
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness (English)
19-816-829 Large 16 mil
19-816-827 Small 16 mil
19-816-826 Medium 16 mil
19-816-828 X-Large 16 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-816-829
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chlorinated gloves feature rolled, beaded cuffs to prevent tears

Manufactured in ISO 9002/ISO 14001 certified facility.

  • Provide resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Recessed diamond texturing provides better gripping in slippery applications
  • Provides increased comfort and ease of donning
  • Ideal for food processing, electronics, laboratory, assembly and maintenance uses

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Cleanroom Class Class 1 (ISO 3)
Applications Industrial
Color Yellow
Finger Thickness (English) 16 mil
Finger Thickness (Metric) 0.41 mm
Latex Free No
Material Latex
Palm Thickness (English) 16 mil
Palm Thickness (Metric) 0.41 mm
Powdered Powdered
Product Type Chemical Protection Gloves
Size Large
Thickness (English) 16 mil
Thickness (Metric) 0.41 mm
FDA 510 (k) Yes
For Use With (Application) Janitorial, sanitation and general maintenance
Glove Cuff Style Beaded
Grip Design Honeycomb
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.