Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Regular grade, split cowhide leather construction
- Straight thumb
- Elastic back
Specifications
Specifications
| Color | Brown |
| Grade | Regular |
| Material | Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Large |
| For Use With (Application) | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping, and Many Other General Applications |
| Glove Cuff Style | Open |
| Hem Color | Brown |
| Length (English) | 9.7 in. |
| Length (Metric) | 24.8 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?