Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Boston Round Bottles, Vacuum and Ionized

Catalog No. 02994134
Change view
Click to view available options
Capacity (Metric):
950 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-994-134 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-994-134 Supplier Qorpak™ Supplier No. GLC06989
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Minimize breakage and lab mishaps with clear plastisol coating to protect lab workers

  • Easier to grip
  • Harder to break
  • Plastisol coating contains the substance in the bottle long enough for proper disposal

Specifications

Capacity (Metric) 950 mL
Cleaning Procedure Vacuum and Ionized
Color Amber
Material Soda Lime Glass
No. per Case 30
Sterility Non-sterile
Closure Color Green
Neck Finish 33-400
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 210 mm
Closure Liner F217/PTFE
Closure Material Urea
Diameter (Metric) 94 mm
Closure Type Screw, Thread
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.