Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Boston Round Bottles Without Caps

Catalog No. 02994133
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-994-133 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-994-133 Supplier Qorpak™ Supplier No. GLA13711
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Minimize breakage and lab mishaps with clear plastisol coating to protect lab workers

  • Easier to grip
  • Harder to break
  • Plastisol coating contains the substance in the bottle long enough for proper disposal

Specifications

Capacity (Metric) 500 mL
Color Clear
Material Soda Lime Glass
No. per Case 12
Sterility Non-sterile
Neck Finish 38-439
Closure Included No
Graduated No
Mouth Wide, Threaded
Height (Metric) 180 mm
Diameter (Metric) 93 mm
Autoclavable Not Autoclavable
Capacity (English) 17 oz.
Shape Round
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.