Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Boston Round Bottles without Caps

Catalog No. 01001504
Change view
Click to view available options
Capacity (Metric):
240 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-001-504 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-001-504 Supplier Qorpak™ Supplier No. GLA00952
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for protecting light sensitive products from UV rays and handling volatile products

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance for long period
  • Slip and impact resistant

Specifications

Capacity (Metric) 240 mL
Coating Plastic Coating
Color Amber
Material Plastic-coated Glass
No. per Case 108/Cs.
Sterility Non-sterile
Neck Finish 24-400
Closure Included No
Graduated No
Mouth Narrow, Threaded
Height (Metric) 138 mm
Diameter (Metric) 60 mm
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.