Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Coated Amber Boston Round Glass Bottles with Black Phenolic Caps
SDP

Catalog No. FB02911901 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911901 950 mL
FB02911896 120 mL
FB02911970 240 mL
FB02911969 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB02911901
Only null left
Add to Cart
Add to Cart

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in a layer of plastic
  • Safety coating contains substance in bottle long enough to allow for proper disposal
  • Easy grip and hard to break
  • Features a round body, curved shoulders, and a narrow screw neck opening
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Amber
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Height (Metric) With Closure 209 mm
Material Glass (Type 3)
Quantity 12
Closure Color Black
Neck Finish 33-400
Closure Included Yes
Mouth Narrow
Height (Metric) 206 mm
Product Type Safety-coated Boston Round Bottle
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.