Learn More
Qorpak™ Graduated Clear Medium Round Bottles with Phenolic Solid PE Lined Cap, Vacuum and Ionized
Description
Black Phenolic Solid PE Lined Caps offer good chemical resistance and low moisture vapor transmission rate. They are great for higher concentration acids and alkalis. Because this lining system is paperless, your samples will not be contaminated with fiber or paper particles from the closure.
- Made of clear (flint) glass
- Graduated in both milliliters and ounces
- Designed with slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling and transfer of contents
- Vacuum and Ionization removes contaminants such as loose dirt, carton lint, aerosols and fine glass particles
Specifications
Specifications
| Capacity | 8 oz., 240mL |
| Capacity (Metric) | 240 mL |
| Cleaning Procedure | Vacuum and ionized |
| Color | Clear |
| Diameter (English) | 2.44 in. |
| Material | Glass |
| Packaging | Bulk Pack |
| Quantity | 96/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.