Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
SDP

Catalog No. FB02911832 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911832 250 mL Pulp/Vinyl
FB02911863 250 mL PTFE/Polyethylene Foam
FB02911830 500 mL PTFE/Polyethylene Foam
FB02911828 500 mL Pulp/Vinyl
FB02911831 950 mL PTFE/Polyethylene Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB02911832
Add to Cart
Add to Cart

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in a layer of plastic
  • Safety coating contains substance in bottle long enough to allow for proper disposal
  • Easy to grip and hard to break
  • Features a round body, curved shoulders, and a narrow screw neck opening
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Amber
Diameter (Metric) Outer Neck 41 mm
Diameter (Metric) Inner Neck 32 mm
Height (Metric) With Closure 122 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 45-400
Closure Included Yes
Mouth Wide
Height (Metric) 119 mm
Product Type Safety-coated Wide Mouth Packer Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 65 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.