Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with Black Phenolic Caps
SDP

Catalog No. FB02912318 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
1000 mL
Closure Liner:
Polyethylene Cone
Rubber
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02912318 480 mL Rubber
FB02911973 240 mL Polyethylene Cone
FB02911971 480 mL Polyethylene Cone
FB02911972 1000 mL Polyethylene Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB02912318
Only null left
Add to Cart
Add to Cart

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (Metric) Outer Neck 25 mm
Diameter (Metric) Inner Neck 16 mm
Height (Metric) With Closure 171 mm
Material Glass (Type 3)
Quantity 12
Closure Color Black
Neck Finish 28-400
Closure Included Yes
Mouth Narrow
Height (Metric) 168 mm
Product Type Safety-coated Boston Round Bottle
Closure Liner Rubber
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.