Learn More
Qorpak™ Safety Coated Clear Standard Wide Mouth Bottles, Without Caps
Description
- Easier to grip
- Harder to break
- Plastisol coating contains the substance in the bottle long enough for proper disposal
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Color | Clear |
| Material | Plastic-coated Glass |
| No. per Case | 24 |
| Sterility | Non-sterile |
| Neck Finish | 48-400 |
| Closure Included | No |
| Graduated | No |
| Mouth | Wide, Threaded |
| Height (Metric) | 86 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.