Learn More
Qorpak™ Safety Coated Clear Standard Wide Mouth Bottles: Without Caps
Description
- Made of plastic-coated glass
- Also available without cap
Specifications
Specifications
| Capacity | 64 oz., 1920 mL |
| Capacity (Metric) | 1920 mL |
| Color | Clear |
| Diameter (English) | 4.88 in. |
| Material | Plastic-coated Glass |
| Packaging | Conventional Pack |
| Quantity | 6/Cs. |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.