Learn More
Qorpak™ Safety Coated Jug
Description
- Safety coated glass jugs are harder to break and easier to grip than normal glass bottles, reducing the likelihood of breakage occurring in the first place
- Amber glass protects against harmful UV rays
- Slip and impact resistant, making them ideal for handling volatile substances
- Maintain sample integrity with the assurance of glass
- Amber colored bottles offer UV protection for light-sensitive products
- Pour-out neck finish minimizes splatter and dripping when pouring liquids
- Phenolic caps lined with F217/PTFE are known for providing the widest range of chemical compatibility
Specifications
Specifications
| Capacity (Metric) | 2.5 L |
| Coating | Plastic |
| Color | Amber |
| Description | 84 oz. (2500 mL) Amber Safety Coated Jug with Pour Out neck finish and Black Phenolic F217 & PTFE Lined Cap attached |
| Diameter (Metric) Outer Neck | 38 mm |
| Material | Glass (Type 3) |
| No. per Case | 6/Cs. |
| Replacement Closure | CAP-07459 |
| Sterility | Non-sterile |
| Closure Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.