Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Packer Bottle

Catalog No. 02911386
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-911-386 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 02-911-386 Supplier Qorpak™ Supplier No. GLA00965
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wide mouth packer bottles coated in a perfectly-fitting plastic coating. If the glass breaks, the plastic coating contains the substance in the bottle long enough to allow for proper disposal.

  • Maintain sample integrity with the assurance of glass
  • Amber colored bottles offer UV protection for light-sensitive products
  • Wide opening, ideal for solids
  • Ideal for handling volatile substances

Specifications

Capacity (Metric) 500 mL
Color Amber
Material Glass (Type 3)
Quantity 12 Pk.
Sterility Non-sterile
Width (Metric) 81 mm
Neck Finish 53 to 400
Closure Included No
Graduated No
Mouth Wide
Height (Metric) 146 mm
Width (English) 3.2 in.
Height (English) 5.75 in.
Diameter (Metric) 81 mm
Autoclavable Not Autoclavable
Capacity (English) 17 oz.
Shape Round
Product Type Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.