Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Safety Cutter Ring

Catalog No. 18222844
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-222-844 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-844 Supplier Slice™ Supplier No. 10583
Add to Cart
Add to Cart

Slice™ Safety Cutter Ring offers precision and control through a micro-ceramic finger-friendly™ blade that moves with users fingers.

  • Comfortable silicone ring slips onto the tip of either index finger
  • Ideal for paper, packing tape, and clamshell packaging
  • Included silicone adapter ring ensures it will fit everyone. For larger fingers, remove the adapter.
  • Equipped with a finger-friendly™ blade, the Safety Cutter Ring cuts effectively but is safe to the touch.
  • Reduces repetitive strain injuries
  • Blade type: Micro-ceramic blade
  • Durable nylon handle with removable silicone liner
  • Ambidextrous design
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • 100 percent zirconium oxide blade

Specifications

Product Type Micro-ceramic Blade Knife
Length (English) 1.06 in.
Length (Metric) 27 mm
Material GFN, Silicone, Zirconium Oxide
Color Black/Orange
For Use With (Application) Ideal for paper, packing tape, and clamshell packaging.
Includes Silicone adapter ringand a micro=ceramic blade
No. per Pack 1 Ea.
Weight (English) 0.2 oz.
Weight (Metric) 5.57 g
Width (English) 0.87 in.
Width (Metric) 22 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.