Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Glasses Holder

Catalog No. 15050337 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
6.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
15-050-337 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-050-337
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Safety Glasses Holder is made of 304 stainless steel. Resists damage from cleaners and other common lab chemicals.

  • This Safety Glasses Holder is made of 304 stainless steel.
  • Resists damage from cleaners and other common lab chemicals.
  • Hinged design with draw latch allows unit to swing away from wall for easy cleaning.
  • Holder lifts off of hinges for more thorough cleaning; drop hinge pins back into place to reattach.
  • Sloped compartments keep glasses in place.
  • Includes keyhole cut-out for wall Mounting, due to variations in wall construction and mounting codes, fasteners are not included.
  • Glasses are not included.

Specifications

Product Type Glasses Holder
Depth (Metric) 15.9 cm
Height (English) 26 in.
Depth (English) 6.25 in.
Height (Metric) 66 cm
Width (English) 10.1 in.
Width (Metric) 25.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.