Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Ventilated safety goggles, fits over prescription glasses. High speed impact resistant (EN 166 B). Non-sterilized.
- Safety chemical splash goggles
- Lens tint: Clear
- Frame color: Clear
- Product type: Ventilated safety goggles
- Lens coating: Fog and scratch resistant
- Lens type: Anti-fog and scratch resistant
- Certification compliance: ANSI Z87.1 D3, EN166 1 B
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | ANSI Z87.1 D3, EN166 1 B |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Frame Color | Clear |
| Headband Material | Elastic band |
| Quantity | 60/Cs. |
| Ventilation Details | Ventilated |
| Disposable | Reusable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?