Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Insulin Syringe

Catalog No. 22024432
Change view
Click to view available options
Needle Gauge:
28 G
29 G
30 G
Volume (Metric):
0.5 mL
1 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric)
22-024-432 30 G 1 mL
22-024-430 28 G 1 mL
22-024-429 29 G 0.5 mL
22-024-431 29 G 1 mL
22-024-428 30 G 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-024-432 Supplier Sol-Care™ Supplier No. 100081IM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Desinged to provide accurate and comfortable insulin administration, the Sol-Care Safety Insulin Syringes have features which help to prevent needlestick injuries.

  • Needles are tri-bevel and equipped with plunger lock and break feature that prevents reuse of syringe
  • Low dead space - improved accuracy and less medication waste when compared to conventional syringes
  • Bold and clear graduated insulin unit markings for accurate dosing
  • Needle retracts into the syringe barrel as a safety feature to prevent needlestick injuries

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 30 G
Latex Free Yes
Disposable Single-use
Volume (Metric) 1 mL
Length (Metric) Needle 12.7 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Insulin
Connection Type Fixed
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.