Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Safety Labeled Wash Bottle
GREENER_CHOICE

Catalog No. 03411753 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-411-753 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-411-753 Supplier Bel-Art™ Supplier No. F116460628
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy-to-read printed bottles.

  • Include Department of Transportation (DOT) and National Fire Protection Association (NFPA) codes and symbols
  • Wide mouth bottle for easy refilling
  • Translucent, LDPE solvent-resistant
  • Sodium Hypochlorite is white LDPE for light-protection between 230 and 450 nm
  • Toluene red LDPE bottle
  • Polypropylene closures

Specifications

Capacity (Metric) 500 mL
Color Red
Description Toluene label
Material LDPE
Sterility Non-sterile
Closure Color Red
Closure Included Yes
Graduated No
Mouth Wide
Chemical Label Toluene
Closure Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Cylindrical
Disposable Reusable
Product Type Safety-labeled Wash Bottle
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.