Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Lancet

Catalog No. 13500100 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Orange
Pink
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13-500-100 Yellow
13-500-101 Orange
13-500-102 Pink
13-500-103 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-500-100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Aa single use safety lancet, sterile device for micro -blood sampling. The device is used in conjunction with blood glucose testing devices. The product aims to provide user with least pain in its piercing operation with easy to use features and colourful models to help user differentiate the varied models.

A single use safety lancet device comprising 5 plastic component and 3 stainless steel component, including the stainless steel needle that is being covered with a plastic to ensure sterility of 5 years.

This device was designed for the safety of the user, eg. nurse, diabetics.

To prevent any needle stick accidents, the needle is encased in the device all the time prior and after trigger, protecting the user or healthcare personnel from direct contact with blood specimen.

This safety lancet was invented to overcome all the problems reported with the key design features shown here:

  • Contact Activation
    • Not user-dependant prevents human errors
    • Allows consistent penetration depth and force of activation
  • Tri-bevel needle tip
    • Encased is a high quality German made sharp needle
  • Patented Activation Mechanism
    • Rotational activation mechanism reduces sudden surge of force prior to activation.
    • Shock proof and reduced size
  • Linear guided needle holder track
    • Ensures needle travel straight and reduces vibration when entering skin
  • Safety V-neck protective cap
    • V-shaped ergonomic design allows users to twist the Protective Cap off swiftly
  • Small Aiming Area
    • Precise aiming area for diabetic patients to prevent repeat puncturing on old wounds

Specifications

Flow Type Low
Volume (Metric) 1.2 mL
Sterility Sterile
Needle Gauge 28 G
Packaging Quantity 100 Units
Volume (English) 0.04 oz.
Material Polypropylene
For Use With (Equipment) Microblood Testing Meters
For Use With (Application) Glucose Testing, Whole Blood Count, Cholesterol Testing, Diagnostic Testing, Hemoglobin A1c Measurements, Blood Typing, and Other Laboratory Tests
Disposable Single-use
Certifications/Compliance ISO 13485, FDA 510k
Product Type Contact-activated Lancet with Automatic/Permanent Needle Retraction
Color Yellow
Depth (English) 0.06 in.
Depth (Metric) 1.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.