Learn More
Description
A single use safety lancet device comprising 5 plastic component and 3 stainless steel component, including the stainless steel needle that is being covered with a plastic to ensure sterility of 5 years.
This device was designed for the safety of the user, eg. nurse, diabetics.
To prevent any needle stick accidents, the needle is encased in the device all the time prior and after trigger, protecting the user or healthcare personnel from direct contact with blood specimen.
This safety lancet was invented to overcome all the problems reported with the key design features shown here:
- Contact Activation
- Not user-dependant prevents human errors
- Allows consistent penetration depth and force of activation
- Tri-bevel needle tip
- Encased is a high quality German made sharp needle
- Patented Activation Mechanism
- Rotational activation mechanism reduces sudden surge of force prior to activation.
- Shock proof and reduced size
- Linear guided needle holder track
- Ensures needle travel straight and reduces vibration when entering skin
- Safety V-neck protective cap
- V-shaped ergonomic design allows users to twist the Protective Cap off swiftly
- Small Aiming Area
- Precise aiming area for diabetic patients to prevent repeat puncturing on old wounds
Specifications
Specifications
| Material | Polypropylene |
| Certifications/Compliance | ISO 13485, FDA 510k |
| Color | Blue |
| Depth (English) | 0.10 in. |
| Depth (Metric) | 2.5 mm |
| Disposable | Single-use |
| Product Type | Contact-activated Lancet with Automatic/Permanent Needle Retraction |
| Flow Type | High |
| For Use With (Application) | Glucose Testing, Whole Blood Count, Cholesterol Testing, Diagnostic Testing, Hemoglobin A1c Measurements, Blood Typing, and Other Laboratory Tests |
| For Use With (Equipment) | Microblood Testing Meters |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.