Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ Safety Pipette Filler
SCI_ED

Catalog No. S2335022 Shop All Fischer Technical Company Products
Change view
Click to view available options
Color:
Black
Blue
Green
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S2335022 Blue
S2335021 Green
S012407 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S2335022 Supplier Fischer Technical Company™ Supplier No. BLU001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eliminate dangerous mouth pipetting. Control air evacuation, liquid uptake, and liquid dispensing with three valves.

These standard three valve safety pipette fillers are latex-free and have a 0.25 in. diameter flanged opening.

  • Accommodates pipettes up to 100 mL (bulbs draw 50 mL at a time, for volumes larger than 50 mL user will have to repeat the liquid draw process)
  • Available in a variety of colors
  • Made from natural rubber

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette
Grip Type Bulb
Material Natural Rubber
Model BLU-001
Number of Channels 1
Sterility Non-sterile
Type Pipette Filler
Volume (Metric) 100 mL
Length (English) 5.5 in.
Length (Metric) 14 cm
Width (English) 2 in.
Width (Metric) 5 cm
Diameter (English) Opening 0.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.