Learn More
Description
- Made of 100% recycled rubber
- Interlocking design expands to any road width
- Tongue and groove system keeps product firmly in place
- High visibility with tape on mid-sections and end caps
- Easy installation on any paved surface
- No skilled labor required
- Lightweight and perfect for permanent or temporary use
- Maintenance free
Specifications
Specifications
| Color | Yellow |
| Packaging Quantity | 1 Ea. |
| Width (English) | 19.7 in. |
| Material | Rubber |
| Height (English) | 2 in. |
| Length (English) | 35.4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.