Learn More
Description
- Curved frameless lens design offering close orbital seal Resilient spring hinge temples Duramass scratch resistant coating Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| Temple Style | Resilient spring hinge |
| Material | Polycarbonate, TPR |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| UV Protection | 100% UV |
| Frame Type | Frameless |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.