Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Safety Shower Rose, Stainless Steel

Catalog No. 18666721 Shop All Justrite Safety Group Products
Change view
Click to view available options
Depth (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
18-666-721 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-666-721 Supplier Justrite Manufacturing Co Supplier No. SSROSE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hughes Safety Shower Rose, Stainless Steel is an alternative to the standard shower nozzle on most unheated safety showers

  • Simply replace the existing nozzle with the rose.
  • Durable,corrosion resistant stainless steel material
  • 10-inch (252-mm) diameter

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Color Silver
Depth (English) 11 in.
Depth (Metric) 268 mm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 5 in.
Height (Metric) 127 mm
Includes 1 Unit
Material Stainless Steel
Product Type Safety Shower and Emergency Eye Wash
Width (English) 10.5 in.
Width (Metric) 267 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.