Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Safety Shower Treadle, C-Style

Catalog No. 18666722 Shop All Justrite Safety Group Products
Change view
Click to view available options
Depth (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
18-666-722 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-666-722 Supplier Justrite Manufacturing Co Supplier No. TREADLEG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hughes Safety Shower Treadle is designed as an alternative means of operating the eye/face wash fountain

  • Treadle-type foot control quickly attaches to an existing unit to activate eye/face washes by foot
  • As a fail-safe precaution, these eyewashes can still be operated by hand should the treadle be obstructed in any way.
  • For use on most heated and unheated eye/face wash and combination showers.
  • Quick installation

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Color Red, Black
Depth (English) 11 in.
Depth (Metric) 268 mm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 5 in.
Height (Metric) 127 mm
Includes 1 C-style Unit
Material Stainless Steel
Product Type Safety Shower and Emergency Eye Wash
Width (English) 10.5 in.
Width (Metric) 267 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.