Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Safety Sign - PLEASE WAIT HERE UNTIL CALLED TO STEP FORWARD (Human With Cart At Register Symbol)

Catalog No. p-7188256 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Adhesive Vinyl
Aluminum
Plastic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-169-719 10 x 7 in. Adhesive Vinyl
19-169-721 10 x 7 in. Aluminum
19-169-720 10 x 7 in. Plastic
19-169-722 14 x 10 in. Adhesive Vinyl
19-169-724 14 x 10 in. Aluminum
19-169-723 14 x 10 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-169-719 Supplier Accuform™ Supplier No. MGNG531VS

Accuform™ Safety Signs alert and remind everyone to practice social and physical distancing to prevent the spread of the Coronavirus (COVID-19)

  • Adhesive Vinyl - Printed matte surface has permanent acrylic adhesive back. Moisture resistant for a variety of light-duty indoor and sheltered outdoor marking needs.
  • Aluminum - Provides the strength of metal without rusting. Printed surface protected by UV coating to withstand splashes, wash-downs, and outdoor conditions, plus abrasion and chemical resistance.
  • Plastic - Durable with slight flex. Good material choice for indoor and sheltered outdoor environments. The printed surface has clear UV protective overcoat

Specifications

Material Adhesive Vinyl
Mounting Type Self-adhesive
Languages English
Dimensions (L x W) 10 x 7 in.
Displayed Text PLEASE WAIT HERE UNTIL CALLED TO STEP FORWARD WE APPRECIATE YOUR COOPERATION
Color Yellow on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.