Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Safety Sign - SANITIZE HANDS HERE (Down Arrow), Plastic

Catalog No. 19119166 Shop All AccuformNMC Products
Change view
Click to view available options
Height (English):
10 in.
14 in.
Width (English):
7 in.
10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
19-119-166 10 in. 7 in.
19-119-169 14 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-119-166 Supplier Accuform™ Supplier No. MRST587VP
Add to Cart
Add to Cart

Fisher Scientific - Accuform™ signs alert and remind others to follow health and safety policies to prevent spread of germs and viruses

  • Durable plastic has slight flex ideal for indoor and sheltered outdoor environments
  • Printed surface has clear UV protective overcoat
  • 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 0.1875 in. mounting holes for installation
  • Complies with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Specifications

    Material Polyethylene
    Mounting Type Corner Holes
    Height (English) 10 in.
    Width (English) 7 in.
    Shape Rectangular
    Languages English
    Displayed Text SANITIZE HANDS HERE
    Color White on Blue
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.