Learn More
Description
- Reduce potential accidents and theft of costly cylinder contents
- Designed to fit most North American gas cylinders
- Restricts access to the main cylinder control and regulator attachment, providing a lockout device that prevents unauthorized use
- Mount cap to cylinder and attach regulator, close cap and attach padlock
- Design allows access to the valve handle without having to remove the cap and replace the regulator each time cylinder is needed
- Welded steel construction and powder coated finish provides many years of use
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Specifications
| Product Type | Safety Snap Cap for Gas Cylinders |
| Color | Yellow |
| Material | Steel |
| Dimensions (L x W x H) | 30 x 70 x 38 in. |
| Finish | Powder-coated Paint |
| For Use With (Equipment) | High pressure, fine thread cylinders (3.125 in. x 11UN) |
| Height (Metric) | 191 mm |
| Length (Metric) | 102 mm |
| Weight (English) | 2 lb. |
| Width (Metric) | 127 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.