Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Safety Snap Cap for Gas Cylinders

Catalog No. p-7139056 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
High pressure, coarse thread cylinders (3.125 in. x 7UN)
High pressure, fine thread cylinders (3.125 in. x 11UN)
Low Pressure, fine thread cylinders (3.5in x 11UN)
Low pressure, coarse thread cylinders (3.5in x 8UN)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-085-851 High pressure, fine thread cylinders (3.125 in. x 11UN)
19-085-852 Low Pressure, fine thread cylinders (3.5in x 11UN)
19-085-853 High pressure, coarse thread cylinders (3.125 in. x 7UN)
19-085-854 Low pressure, coarse thread cylinders (3.5in x 8UN)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-085-851 Supplier Justrite™ Supplier No. 35358
Only null left
Add to Cart
Add to Cart

Justrite™ Safety Snap Cap for Gas Cylinders limit unauthorized access to valve control. Includes brass padlock.

  • Reduce potential accidents and theft of costly cylinder contents
  • Designed to fit most North American gas cylinders
  • Restricts access to the main cylinder control and regulator attachment, providing a lockout device that prevents unauthorized use
  • Mount cap to cylinder and attach regulator, close cap and attach padlock
  • Design allows access to the valve handle without having to remove the cap and replace the regulator each time cylinder is needed
  • Welded steel construction and powder coated finish provides many years of use

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Product Type Safety Snap Cap for Gas Cylinders
Color Yellow
Material Steel
Dimensions (L x W x H) 30 x 70 x 38 in.
Finish Powder-coated Paint
For Use With (Equipment) High pressure, fine thread cylinders (3.125 in. x 11UN)
Height (Metric) 191 mm
Length (Metric) 102 mm
Weight (English) 2 lb.
Width (Metric) 127 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.