Learn More
Description
- The unit is finished with a chemical resistant, earth-friendly UV finish
- Shower head has a high volume continuous water flow
- Pulling the pull handle activates the stay open valve
- Eyewash is mounted on black plastic laminate over a stainless steel bowl but can be detached and pulled up to 12 ft. away from the station for washing eyes or other small areas
- Eyewash paddle handle activates the stay open valve leaving the users hands free
- Shelving, both locking and open, is available
- Area beneath the storage is open to allow the mounting of various safety apparatus
- ADA compliant with room for a wheelchair and lever controlled fixtures
- Includes a 4 in. chase behind to allow plumbing to run
- Constructed of solid oak and oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Includes a shower and built-in eyewash station
- Limited Lifetime Warranty
- Made in the U.S.A.
- Stay open water valves for both the eye wash station and shower
- The area beneath the storage is open to allow ADA Compliance
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Workstation |
| Weight (Metric) | 150.5 kg |
| Width (Metric) | 1.21 m |
| Height (Metric) | 2.1 m |
| Weight (English) | 332 lb. |
| Color | Oak |
| Includes | Shower/built-in eyewash station |
| Certifications/Compliance | SEFA, Mas Certified Green |
| For Use With (Application) | Science classrooms |
| Depth (Metric) | 55 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


