Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sol-Care™ Safety Syringe
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
20 mL
Description
- Compatible with all standard needles
- Clear, bold graduations for accurate dosing
- No Gap design allows the plunger to be pushed to the zero mark without activating the safety mechanism
- Safety mechanism does not obstruct the view of the needle tip
- Visual and audible confirmation of safety mechanism activation
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Disposable | Single-use |
| Packaging | Blister |
| Volume (Metric) | 3 mL |
| Needle Point Style | No Needle Included |
| For Use With (Equipment) | Hypodermic Needle, Blunt Needle |
| Connection Type | Luer Lock |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction