Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Guard™ Safety TB Syringe with Fixed Hypodermic Needle

Catalog No. 22024438
Change view
Click to view available options
Needle Gauge:
25 G
28 G
31 G
Volume (Metric):
0.3 mL
1 mL
Length (English) Needle:
0.5 in.
1 in.
5/16 in.
5/8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (English) Needle
22-024-438 28 G 1 mL 0.5 in.
22-024-436 25 G 1 mL 5/8 in.
22-024-437 25 G 1 mL 1 in.
22-024-435 31 G 0.3 mL 5/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-024-438 Supplier Sol-Guard™ Supplier No. 200067SG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sol-Guard Safety Syringes have a fixed needle and safety shield attached to reduce the risk of needlestick injuries. A transparent safety shield slides up to cover the needle during transport and after medication delivery, reducing exposure to the needle throughout the entire injection process.

  • Sliding Safety Shield with easy grip ridges to protect against needlestick injuries
  • Transparent shield for easy sighting of the needle tip
  • Transport position – eliminate the need to recap the needle after drawing-up medication by sliding up the safety shield
  • Locked position – safety shield can lock in place for enhanced safety after medication delivery
  • Low Dead Space design reduces waste and allows for more efficient medication delivery
  • Clear and bold scale markings

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 28 G
Latex Free Yes
Length (English) Needle 0.5 in.
Product Type Safety Syringe
Disposable Single-use
Volume (Metric) 1 mL
Length (Metric) Needle 12.7 mm
Needle Point Style Triple-bevel
Connection Type Fixed
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.