Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety Track™ Resilient Tapes, 4 in W x 60 ft L

Catalog No. 19103826 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-826 Black
19-103-828 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-826 Supplier Brady™ Supplier No. 98455
Add to Cart
Add to Cart

Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas

4 in W x 60 ft L

Specifications

Color Black
Certifications/Compliance ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
Displayed Text Blank
Length (English) 60 ft.
Packaging Quantity 60 ft./Roll
Material Calendered Vinyl
Type Anti-Skid Tape
Width (English) 4 in.
Width (Metric) 152.4 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.