Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety Track™ Resilient Tapes, 6 in H x 24 in H

Catalog No. 19103827 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-827 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-827 Supplier Brady™ Supplier No. 98457
  • $329.00
    $223.65 / Pack of 50

    Save $105.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas

6 in H x 24 in H

Specifications

Color Black
Packaging Quantity 50 Pk.
Width (Metric) 165.1 mm
Width (English) 6 in.
Length (English) 24 in.
Displayed Text Blank
Type Anti-Skid Tape
Certifications/Compliance ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
Material Calendered Vinyl
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.